Panduit G1X2LG6-A SLOTTED DUCT,

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G1X2LG6-A
  • Rexel Part Number:

    54810
  • UPC:

    07498354677

Wide Finger Slotted Duct, PVC, Gray, 1in X 2in X 6ft

$ 5.34 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G1X2LG6-A

Rexel Part # 54810

UPC 07498354677

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 2 in

Product Width 1 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch