Panduit G1X3LG6-A Wiring Duct, Type G, Wide Slot, 1" W x 3" H x 6' L, PVC, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G1X3LG6-A
  • Rexel Part Number:

    54791
  • UPC:

    07498354678

Wiring Duct, Type G, Wide Slot, 1" W x 3" H x 6' L, PVC, Gray

$ 6.45 / EA
EA = EACH

    This item requires special handling.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G1X3LG6-A

Rexel Part # 54791

UPC 07498354678

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 3 in

Product Width 1 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch