Panduit G1X3LG6 Wide Slot Wiring Duct, 1.26" W x 3.12" H x 6' L, PVC, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G1X3LG6
  • Rexel Part Number:

    54688
  • UPC:

    07498354545

Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 3.12" H x 6' L, Lead Free PVC, Gray

$ 6.47 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G1X3LG6

Rexel Part # 54688

UPC 07498354545

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 3 in

Product Width 1 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch