Panduit G1X4WH6 Wide Slot Wiring Duct, 1.26" W x 4.10" H x 6' L, PVC, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G1X4WH6
  • Rexel Part Number:

    53935
  • UPC:

    074983545988

Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 4.10" H x 6' L, Lead Free PVC, White

$ 7.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G1X4WH6

Rexel Part # 53935

UPC 074983545988

UNSPSC 39131712

Color White

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 1 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch