Panduit G2.5X3LG6 Wiring Duct, Type G, Wide Slot, 2-1/2" W x 3" H x 6' L, PVC, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G2.5X3LG6
  • Rexel Part Number:

    46677
  • UPC:

    07498363935

Wiring Duct, Type G, Wide Slot, 2-1/2" W x 3" H x 6' L, PVC, Gray

$ 8.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G2.5X3LG6

Rexel Part # 46677

UPC 07498363935

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 2 in

Product Width 2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch