Panduit G2X2LG6-A Wide Slot Wiring Duct, 2.25" W x 2.12" H x 6' L, PVC, Gray, Adhesive

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G2X2LG6-A
  • Rexel Part Number:

    165445
  • UPC:

    07498354685

Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 2.12" H x 6' L, Lead Free PVC, Gray, Adhesive

$ 6.18 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G2X2LG6-A

Rexel Part # 165445

UPC 07498354685

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 2 in

Product Width 2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch