Panduit G2X2WH6 Wiring Duct, Type G, Wide Slot, 2" W x 2" H x 6' L, PVC, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G2X2WH6
  • Rexel Part Number:

    54584
  • UPC:

    07498354622

Wiring Duct, Type G, Wide Slot, 2" W x 2" H x 6' L, PVC, White

$ 5.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G2X2WH6

Rexel Part # 54584

UPC 07498354622

UNSPSC 39131712

Color White

Length 6 ft

Material Non-Metallic

Product Height 2 in

Product Width 2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch