Panduit G2X3IB6 Wiring Duct, Type G, Wide Slot, 2" W x 3" H x 6' L, PVC, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G2X3IB6
  • Rexel Part Number:

    47361
  • UPC:

    07498361963

Wiring Duct, Type G, Wide Slot, 2" W x 3" H x 6' L, PVC, Intrinsic Blue

$ 6.14 / EA
EA = EACH

    This item requires special handling.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G2X3IB6

Rexel Part # 47361

UPC 07498361963

UNSPSC 39131712

Color Blue

Length 6 ft

Material Non-Metallic

Product Height 3 in

Product Width 2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch