Panduit G2X4LG6EMI Wide Slot Wiring Duct, 2.25" W x 4.10" H x 6' L, PVC, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G2X4LG6EMI
  • Rexel Part Number:

    483911
  • UPC:

    07498339258

Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 4.10" H x 6' L, Lead Free PVC, Gray, Aluminum Foil Shield

$ 22.18 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G2X4LG6EMI

Rexel Part # 483911

UPC 07498339258

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch