Panduit G3X2LG6 Wide Slot Wiring Duct, 3" W x 2" H x 6' L, PVC, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G3X2LG6
  • Rexel Part Number:

    54152
  • UPC:

    07498354587

Wide Slot Wiring Duct, 3" W x 2" H x 6' L, PVC, Gray

$ 6.03 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G3X2LG6

Rexel Part # 54152

UPC 07498354587

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 2 in

Product Width 3 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch