Panduit G3X4IB6 Wiring Duct, Type G, Wide Slot, 3" W x 4" H x 6' L, PVC, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G3X4IB6
  • Rexel Part Number:

    29268
  • UPC:

    07498337658

Wiring Duct, Type G, Wide Slot, 3" W x 4" H x 6' L, PVC, Intrinsic Blue

$ 9.54 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G3X4IB6

Rexel Part # 29268

UPC 07498337658

UNSPSC 39131700

Color Blue

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 3 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch