Panduit G4X3WH6 Wiring Duct, Type G, Wide Slot, 4" W x 3" H x 6' L, PVC, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G4X3WH6
  • Rexel Part Number:

    54408
  • UPC:

    07498354631

Wiring Duct, Type G, Wide Slot, 4" W x 3" H x 6' L, PVC, White

$ 9.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G4X3WH6

Rexel Part # 54408

UPC 07498354631

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 3 in

Product Width 4 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch