Panduit MC25X75WH2 Wiring Duct, Narrow Slot, 25mm W x 75mm H x 2m Long, PVC, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MC25X75WH2
  • Rexel Part Number:

    164846
  • UPC:

    07498375239

Wiring Duct, Narrow Slot, 25mm W x75mm H x 2m Long, PVC, White

$ 22.26 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # MC25X75WH2

Rexel Part # 164846

UPC 07498375239

UNSPSC 39131712

Color White

Length 2 m

Material Non-Metallic

Product Height 75 mm

Product Width 25 mm

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch