Panduit S2X2YL6NM Solid Wall Duct, 2" x 2" x 6', Non-Metallic, Yellow

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S2X2YL6NM
  • Rexel Part Number:

    97376
  • UPC:

    07498370267

Solid Wall Duct, 2" x 2" x 6', Non-Metallic, Yellow

$ 5.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # S2X2YL6NM

Rexel Part # 97376

UPC 07498370267

UNSPSC 39131712

Color Yellow

Length 6 ft

Material Non-Metallic

Product Height 2 in

Product Width 2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch