Thomas & Betts TY15X15NPG6 Narrow Slot Wire Duct, 1-1/2" x 1-1/2" x 6', PVC, Gray

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY15X15NPG6
  • Rexel Part Number:

    579788
  • UPC:

    78621095695

Narrow Slot Wire Duct, 1-1/2" x 1-1/2" x 6', PVC, Gray

$ 4.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # TY15X15NPG6

Rexel Part # 579788

UPC 78621095695

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 1 1/2 in

Product Width 1 1/2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch