Thomas & Betts TY1X1WPG6 Wide Slot Wire Duct, 1" x 1" x 6', PVC, White

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY1X1WPG6
  • Rexel Part Number:

    292521
  • UPC:

    78621095676

Wide Slot Wire Duct, 1" x 1" x 6', PVC, White

$ 3.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # TY1X1WPG6

Rexel Part # 292521

UPC 78621095676

UNSPSC 39131712

Color White

Length 6 ft

Material Non-Metallic

Product Height 1 in

Product Width 1 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch