Thomas & Betts TY2X3NPG6 Narrow Slot Wire Duct, 2" x 3" x 6', PVC, White

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY2X3NPG6
  • Rexel Part Number:

    51257
  • UPC:

    78621095711

Narrow Slot Wire Duct, 2" x 3" x 6', PVC, White

$ 5.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # TY2X3NPG6

Rexel Part # 51257

UPC 78621095711

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 3 in

Product Width 2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch