Thomas & Betts TY2X4NPG6 Narrow Slot Wire Duct, 2" x 4" x 6', PVC, White

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY2X4NPG6
  • Rexel Part Number:

    152115
  • UPC:

    78621095712

Narrow Slot Wire Duct, 2" x 4" x 6', PVC, White

$ 7.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # TY2X4NPG6

Rexel Part # 152115

UPC 78621095712

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch