Burndy 1PL2/03 Multi-Tap Connector, 3-Port, Insulated, Clear, 14 - 2/0 AWG, 1-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PL2/03
  • Rexel Part Number:

    355836
  • UPC:

    78181028684

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated

$ 22.17 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PL2/03

Rexel Part # 355836

UPC 78181028684

UNSPSC 39121427

Color Black

Conductors 3

Gauge 14

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch