Burndy 1PL2/05 Multi-Tap Connector, 5-Port, Insulated, Clear, 14 - 2/0 AWG, 1-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PL2/05
  • Rexel Part Number:

    355838
  • UPC:

    78181028686

Multi-Tap Connector, Aluminum, Insulated, 5 Port, 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated

$ 28.64 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PL2/05

Rexel Part # 355838

UPC 78181028686

UNSPSC 39121427

Color Black

Conductors 5

Gauge 14

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch