Burndy BIBS6008 Multi-Tap Connector, Single Side Entry, 6-Port, Insulated, Black

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BIBS6008
  • Rexel Part Number:

    505978
  • UPC:

    78181022414

Multi-Tap Connector, Single Side Entry, 6-Port, Wire Range: 10 AWG - 350 MCM, Amp Rating: 310, 600 Volt, Insulated, Color: Black, Material: Aluminum

$ 113.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BIBS6008

Rexel Part # 505978

UPC 78181022414

UNSPSC 39121427

Amps 310

Conductors 6

Gauge 10

Material Aluminum

Type Multi-Tap

Place your Will Call order by clicking the cart button next to the appropriate Branch