Ilsco PBTS-3-350 Insul Al Mech (3) 350-6 Sgl T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTS-3-350
  • Rexel Part Number:

    135808
  • UPC:

    783669080049

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 46.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTS-3-350

Rexel Part # 135808

UPC 783669080049

UNSPSC 39121408

Color Black

Conductors 3

Gauge 6

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch