Ilsco PBTS-3-4 Multi-Tap Connector, 3 Port, 1 Side Entry, 14 to 4 AWG, AL/CU

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTS-3-4
  • Rexel Part Number:

    79652
  • UPC:

    783669079005

Insulated Multitap Connector, Wire Entry One Side, 600V, Conductor Range: 14 AWG To 4 AWG, Number of Ports:3, Chemical Resistant, UV Rated, Color: Black.

$ 21.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTS-3-4

Rexel Part # 79652

UPC 783669079005

UNSPSC 39121408

Color Black

Conductors 3

Gauge 14

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch