Ilsco PBTS-4-4 Insul Al Mech (4) 4-14 Sgl T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTS-4-4
  • Rexel Part Number:

    79636
  • UPC:

    783669079029

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 27.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTS-4-4

Rexel Part # 79636

UPC 783669079029

UNSPSC 39121408

Color Black

Conductors 4

Gauge 14

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch