NSI Tork IPL 1/0-3 Multi-Tap Connector, 3-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPL 1/0-3
  • Rexel Part Number:

    87553
  • UPC:

    662381911018

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 37.39 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPL 1/0-3

Rexel Part # 87553

UPC 662381911018

UNSPSC 39121409

Color Black

Conductors 3

Gauge 14

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch