NSI Tork IPL 1/0-4 Multi-Tap Connector, 4-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPL 1/0-4
  • Rexel Part Number:

    117504
  • UPC:

    662381911025

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 43.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPL 1/0-4

Rexel Part # 117504

UPC 662381911025

UNSPSC 39121409

Color Black

Conductors 4

Gauge 14

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch