NSI Tork IPL 250-3 Multi-Tap Connector, 3-Port, Black, Insulated, 6 AWG - 250 MCM, 1-Sided

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPL 250-3
  • Rexel Part Number:

    110062
  • UPC:

    662381913012

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports, 3, Wire Range: 250 MCM To 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 53.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPL 250-3

Rexel Part # 110062

UPC 662381913012

UNSPSC 39121409

Color Black

Conductors 3

Gauge 6

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch