NSI Tork IPL 500-4 Nsi Ipl500-4 500 Mcm - 4 Awg Polari

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPL 500-4
  • Rexel Part Number:

    410091
  • UPC:

    662381915023

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 92.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPL 500-4

Rexel Part # 410091

UPC 662381915023

UNSPSC 39121409

Color Black

Conductors 4

Gauge 4

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch