NSI Tork IPL4-6 Multi-Tap Connector, -Port, Black, Insulated, 14 - 4 AWG, 1-Sided

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPL4-6
  • Rexel Part Number:

    117529
  • UPC:

    662381910042

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 6, Wire Range: 14 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 53.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPL4-6

Rexel Part # 117529

UPC 662381910042

UNSPSC 39121409

Color Black

Conductors 6

Gauge 14

Material Plastisol

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch