NSI Tork ITOG-1 6 - 14 AWG Cable Connector Block

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    ITOG-1
  • Rexel Part Number:

    723715
  • UPC:

    662381951472

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 10 AWG - 1 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 32.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # ITOG-1

Rexel Part # 723715

UPC 662381951472

UNSPSC 39121409

Color Black

Conductors 2

Gauge 10

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch