Blackburn CSB-2/0-4-S Multi-Tap Connector, 4-Port, Insulated, Clear, 14 - 2/0 AWG, 1-Sided

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CSB-2/0-4-S
  • Rexel Part Number:

    504075
  • UPC:

    78378671463

Multi-Tap Connector, 4-Port, Insulated, Clear, 14 - 2/0 AWG, 1-Sided

$ 2,094.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CSB-2/0-4-S

Rexel Part # 504075

UPC 78378671463

UNSPSC 39121449

Color Clear

Conductors 3

Gauge 14

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch