Burndy 1PLD2/08 Multi-Tap Connector, 8-Port, Black, Insulated, 14 - 2/0 AWG, 2-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PLD2/08
  • Rexel Part Number:

    398304
  • UPC:

    78181030833

Multi-Tap Connector, Aluminum, Insulated, 8 Port, 2 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated.

$ 49.57 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PLD2/08

Rexel Part # 398304

UPC 78181030833

UNSPSC 39121427

Color Black

Conductors 8

Gauge 14

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch