Burndy 1PLD6003 Multi-Tap Connector, 3-Port, Black, Insulated, 4 AWG - 600 MCM, 2-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PLD6003
  • Rexel Part Number:

    398253
  • UPC:

    78181028734

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 4 AWG to 600 MCM, 600 Volt, AL/CU Rated.

$ 55.33 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PLD6003

Rexel Part # 398253

UPC 78181028734

UNSPSC 39121427

Color Black

Conductors 3

Gauge 4

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch