Burndy 1PLD6005 Multi-Tap Connector, 5-Port, Black, Insulated, 4 AWG - 600 MCM, 2-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PLD6005
  • Rexel Part Number:

    281656
  • UPC:

    78181028736

Multi-Tap Connector, Aluminum, Insulated, 5 Port, 2 Sided Entry, 4 AWG to 6000 MCM, 600 Volt, AL/CU Rated.

$ 71.45 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PLD6005

Rexel Part # 281656

UPC 78181028736

UNSPSC 39121427

Color Black

Conductors 5

Gauge 4

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch