Burndy 1PLD6006 Multi-Tap Connector, 6-Port, Black, Insulated, 4 AWG - 600 MCM, 2-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    1PLD6006
  • Rexel Part Number:

    281659
  • UPC:

    78181028737

Multi-Tap Connector, Aluminum, Insulated, 6 Port, 2 Sided Entry, 4 AWG to 6000 MCM, 600 Volt, AL/CU Rated.

$ 68.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # 1PLD6006

Rexel Part # 281659

UPC 78181028737

UNSPSC 39121427

Color Black

Conductors 6

Gauge 4

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch