Burndy BIBD2503 Multi-Tap Connector, 3-Port, Clear, Insulated, 10 AWG - 250 MCM, 2-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BIBD2503
  • Rexel Part Number:

    91780
  • UPC:

    781810133408

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated

$ 40.57 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BIBD2503

Rexel Part # 91780

UPC 781810133408

UNSPSC 39121427

Color Clear

Conductors 3

Gauge 10

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch