Burndy BIBD2504 Multi-Tap Connector, 4-Port, Clear, Insulated, 10 AWG - 250 MCM, 2-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BIBD2504
  • Rexel Part Number:

    91772
  • UPC:

    781810133415

Multi-Tap Connector, Aluminum, Insulated, 4 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated

$ 34.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BIBD2504

Rexel Part # 91772

UPC 781810133415

UNSPSC 39121427

Color Clear

Conductors 4

Gauge 10

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch