Burndy BIBD46 Multi-Tap Connector, 6-Port, Clear, Insulated, 14 - 4 AWG, 2-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BIBD46
  • Rexel Part Number:

    330032
  • UPC:

    78181022387

Multi-Tap Connector, Aluminum, Insulated, 6 Port, 2 Sided Entry, 14 to 4 AWG, 600 Volt, AL/CU Rated

$ 36.49 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BIBD46

Rexel Part # 330032

UPC 78181022387

UNSPSC 39121427

Color Clear

Conductors 6

Gauge 14

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch