Burndy BIBD6006 Multi-Tap Connector, 6-Port, Clear, Insulated, 4 AWG - 600 MCM, 2-Sided

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BIBD6006
  • Rexel Part Number:

    330066
  • UPC:

    781810224182

Multi-Tap Connector, Aluminum, Insulated, 6 Port, 2 Sided Entry, 4 AWG to 600 MCM, 600 Volt, AL/CU Rated.

$ 71.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BIBD6006

Rexel Part # 330066

UPC 781810224182

UNSPSC 39121427

Color Clear

Conductors 6

Gauge 4

Material Aluminum

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch