Burndy BITO4 Multi-Tap Connector, Aluminum, Insulated, 14 to 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BITO4
  • Rexel Part Number:

    91725
  • UPC:

    781810134139

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 14 to 4 AWG, 600 Volt, AL/CU Rated

$ 14.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BITO4

Rexel Part # 91725

UPC 781810134139

UNSPSC 39121427

Color Clear

Conductors 2

Gauge 14

Material Aluminum

Range 14 - 4 AWG

Type Multi-Tap Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch