Ilsco PBTD-3-1/0 Multi-Tap Connector, 3 Port, 2 Side Entry, 14 to 1/0 AWG, AL/CU

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTD-3-1/0
  • Rexel Part Number:

    79872
  • UPC:

    783669077384

Insulated Multi-Tap Connector, 3 Port, 2 Side Entry, 1/0 AWG To 14 AWG, Dual Rated, AL, Black.

$ 40.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTD-3-1/0

Rexel Part # 79872

UPC 783669077384

UNSPSC 39121408

Color Black

Conductors 3

Gauge 14

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch