Ilsco PBTD-5-250 Multi-Tap Connector, Insulated, 5 Ports, 2-Sided, 250 MCM - 6 AWG

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTD-5-250
  • Rexel Part Number:

    116186
  • UPC:

    78366907794

Multi-Tap Connector, Insulated, 5 Ports, 2-Sided, 250 MCM - 6 AWG, 600 Volt, Color: Black, Material: Aluminum/Plastisol, For Use With Copper or Aluminum Conductors

$ 57.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTD-5-250

Rexel Part # 116186

UPC 78366907794

UNSPSC 39121408

Color Black

Conductors 5

Gauge 4

Material Aluminum

Type Multi-Tap

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch