Ilsco PBTD-6-3/0 Multi-Tap Connector, 6 Port, 2 Side Entry, 6 to 3/0 AW

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTD-6-3/0
  • Rexel Part Number:

    79841
  • UPC:

    783669077704

Insulated Multi-Tap Connector, 6 Port, 2 Side Entry, 6 AWG To 3/0 AWG, AL/CU.

$ 50.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTD-6-3/0

Rexel Part # 79841

UPC 783669077704

UNSPSC 39121408

Color Black

Conductors 6

Gauge 6

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch