Ilsco PCT-4-4/0 Multi-Tap Connector, 4 Port, 2 Side Entry, 6 to 4/0 AWG, AL/CU

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PCT-4-4/0
  • Rexel Part Number:

    36594
  • UPC:

    783669700503

Multi-Tap Connector, 4 Port, 2 Side Entry, 4/0 - 6 AWG, AL/CU, Color: Clear.

$ 35.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PCT-4-4/0

Rexel Part # 36594

UPC 783669700503

UNSPSC 39121408

Color Clear

Conductors 4

Gauge 6

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch