Ilsco PCT-6-2/0 Multi-Tap Connector, 6 Port, 2 Side Entry, 14 to 2/0 AWG, AL/CU

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PCT-6-2/0
  • Rexel Part Number:

    36635
  • UPC:

    783669700442

Multi-Tap Connector, 6 Port, 2 Side Entry, 2/0 AWG To 14 AWG, AL/CU, Color: Clear.

$ 41.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PCT-6-2/0

Rexel Part # 36635

UPC 783669700442

UNSPSC 39121408

Color Clear

Conductors 6

Gauge 14

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch