NSI Tork IPLD 250-8 Insulated Multi-Tap Connector, 2-Sided, 8-Port, 6 AWG - 250 MCM

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPLD 250-8
  • Rexel Part Number:

    252577
  • UPC:

    662381923066

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 139.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPLD 250-8

Rexel Part # 252577

UPC 662381923066

UNSPSC 39121409

Color Black

Conductors 8

Gauge 6

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch