NSI Tork IPLD 3/0-3 Multi-Tap Connector, 6 - 3/0 AWG, Insulated

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPLD 3/0-3
  • Rexel Part Number:

    58819
  • UPC:

    662381927019

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 53.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPLD 3/0-3

Rexel Part # 58819

UPC 662381927019

UNSPSC 39121409

Color Black

Conductors 3

Gauge 6

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch