NSI Tork IPLD 3/0-5 Insulated Multi-Tap Connector, 2-Sided, 5-Port, 6 - 3/0 AWG

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPLD 3/0-5
  • Rexel Part Number:

    252585
  • UPC:

    662381927033

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 5, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 70.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPLD 3/0-5

Rexel Part # 252585

UPC 662381927033

UNSPSC 39121409

Color Black

Conductors 5

Gauge 6

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch