NSI Tork IPLD 350-8 Nsi Ipld350-8 350 Mcm - 6 Awg Polar

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPLD 350-8
  • Rexel Part Number:

    90144
  • UPC:

    662381924063

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 167.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPLD 350-8

Rexel Part # 90144

UPC 662381924063

UNSPSC 39121409

Color Black

Conductors 8

Gauge 6

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch