NSI Tork IPLD 500-3 Insulated Multi-Tap Connector, 2-Sided, 3-Port, 4 AWG - 500 MCM

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPLD 500-3
  • Rexel Part Number:

    58933
  • UPC:

    662381925015

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 99.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPLD 500-3

Rexel Part # 58933

UPC 662381925015

UNSPSC 39121409

Color Black

Conductors 3

Gauge 4

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch